Shop All Ferrules
Panduit
Ferrule, 20 AWG, PP, 13/32in., PK500
Mfr # FSD75-8-DSL10
Zoro # G0159428
original price:
$40.75
7% off
new price: $37.55
/pk 500, $0.08/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Type Self-Insulated
- Insulation Color White
- Insertion Length 13/32 in
- Overall Length 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 13/32 in |
Overall Length | 0.53 in |
Length | 0.5" |
Barrel Length | 0.22 in |
Minimum Wire Size | 20 AWG |
Strip Length | 13/32 in |
Wire Size Range | 20 AWG - 20 AWG |
Barrel Diameter | 0.1 in |
Maximum Wire Size | 20 AWG |
Ferrule Diameter | 0.06 in |
Inside Dia. | 0.04 in |
Outer Diameter (mm) | 1.4 |
Minimum Copper Conductor Size (AWG) | #20 |
Maximum Copper Conductor Size (AWG) | #20 |
Pin Length (In.) | 0.31 |
Copper Conductor Size (AWG) | #20 |
Overall Length (mm) | 13.5 |
Wire Strip Length (mm) | 10 |
Overall Length (In.) | 0.53 |
Wire Strip Length (In.) | 0.39 |
Inside Diameter (mm) | 1.1 |
Inside Diameter (In.) | 0.04 |
Maximum Metric Conductor Size (mm²) | 0.5 |
Pin Length (mm) | 8 |
Maximum Wire Insulation Diameter (mm) | 2.6 |
Outer Diameter (In.) | 0.05 |
Maximum Wire Insulation Diameter (In.) | 0.1 |
Maximum Metric Conductor Size (mm²) | 0.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.06 in, Ferrule Material Copper, Insertion Length 13/32 in, Insulation Color White, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 20 AWG, Maximum Wire Size 20 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.1 in, Barrel Finish Tin Plated, Barrel Length 0.22 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129O-24)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- PANDUIT Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 (F84-15-TL)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- Panduit Wire Connectors & Disconnects