Shop All Ferrules
Panduit
Ferrule, 2 AWG, PP, 3/4in., PK50
Mfr # FSD86-16-L
Zoro # G2600757
original price:
$84.06
22% off
new price: $65.35
/pk 50, $1.31/ea
$65.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Self-Insulated
- Insulation Color Red
- Insertion Length 3/4 in
- Overall Length 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 3/4 in |
Overall Length | 1.18 in |
Length | 1.2" |
Strip Length | 3/4 in |
Barrel Length | 0.55 in |
Minimum Wire Size | 2 AWG |
Barrel Diameter | 0.49 in |
Wire Size Range | 2 AWG - 2 AWG |
Maximum Wire Size | 2 AWG |
Ferrule Diameter | 0.35 in |
Inside Dia. | 0.33 in |
Overall Length (In.) | 1.18 |
Pin Length (In.) | 0.63 |
Maximum Copper Conductor Size (AWG) | #2 |
Minimum Copper Conductor Size (AWG) | #2 |
Inside Diameter (In.) | 0.33 |
Maximum Wire Insulation Diameter (In.) | 0.49 |
Overall Length (mm) | 30 |
Maximum Wire Insulation Diameter (mm) | 12.5 |
Copper Conductor Size (AWG) | #2 |
Pin Length (mm) | 16 |
Inside Diameter (mm) | 8.5 |
Maximum Metric Conductor Size (mm²) | 35 |
Wire Strip Length (In.) | 0.75 |
Wire Strip Length (mm) | 19.1 |
Maximum Metric Conductor Size (mm²) | 35 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.35 in, Ferrule Material Copper, Insertion Length 3/4 in, Insulation Color Red, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 2 AWG, Maximum Wire Size 2 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.49 in, Barrel Finish Tin Plated, Barrel Length 0.55 in, Barrel Material Copper, Compatible Grainger Part Number 376U18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- MIGHTY TIE Cable Ties, 36", Natural, Heavy Duty, PK50 (MT361759L)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, B Curve (M9F21104)
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- PANDUIT Ferrule, No Sleeve, 350 kcmil (185.0mm² (F93-32-Q)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- Panduit Ferrules