Shop All Ferrules
Panduit
Ferrule, 18 AWG, PP, 9/16in., PK500
Mfr # FTD76-10-D
Zoro # G2600739
product price: $168.99
/pk 500, $0.34/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Type Self-Insulated
- Insulation Color Gray
- Insertion Length 9/16 in
- Overall Length 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 9/16 in |
Overall Length | 0.67 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 18 AWG |
Strip Length | 9/16 in |
Wire Size Range | 18 AWG - 18 AWG |
Barrel Diameter | 0.09 in |
Barrel Length | 0.28 in |
Ferrule Diameter | 0.08 in |
Inside Dia. | 0.07 in |
Length | 0.7" |
Inside Diameter (In.) | 0.07 |
Pin Length (In.) | 0.39 |
Overall Length (In.) | 0.67 |
Maximum Wire Insulation Diameter (In.) | 0.09 |
Inside Diameter (mm) | 1.8 |
Maximum Wire Insulation Diameter (mm) | 2.4 |
Overall Length (mm) | 17 |
Pin Length (mm) | 10 |
Maximum Copper Conductor Size (AWG) | #18 |
Wire Strip Length (mm) | 14 |
Minimum Copper Conductor Size (AWG) | #18 |
Wire Strip Length (In.) | 0.55 |
Outer Diameter (In.) | 0.08 |
Maximum Metric Conductor Size (mm²) | 0.75 |
Outer Diameter (mm) | 2.1 |
Copper Conductor Size (AWG) | #18 |
Maximum Metric Conductor Size (mm²) | 0.75 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 9/16 in, Insulation Color Gray, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F Listed, Barrel Diameter 0.09 in, Barrel Finish Tin Plated, Barrel Length 0.28 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL8310W)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25647901)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Fork Term, Vyl, Insul, 12, PK25 (EV10-10FB-Q)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- PANDUIT Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000 (PV18-6LF-MY)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-656-L)
- Panduit Wire Connectors & Disconnects