Shop All Ferrules
Panduit
Ferrule, 18 AWG, PP, 3/8in., PK500
Mfr # FSD77-6-D
Zoro # G2276596
product price: $88.59
/pk 500, $0.18/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Type Self-Insulated
- Insulation Color Red
- Insertion Length 3/8 in
- Overall Length 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 3/8 in |
Overall Length | 0.49 in |
Length | 0.5" |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 18 AWG |
Strip Length | 3/8 in |
Barrel Diameter | 0.12 in |
Barrel Length | 0.25 in |
Wire Size Range | 18 AWG - 18 AWG |
Ferrule Diameter | 0.07 in |
Inside Dia. | 0.06 in |
Minimum Metric Conductor Size (mm²) | 1 |
Pin Length (In.) | 0.24 |
Inside Diameter (In.) | 0.06 |
Inside Diameter (mm) | 1.5 |
Maximum Metric Conductor Size (mm²) | 1 |
Overall Length (mm) | 12.5 |
Wire Strip Length (In.) | 44993 |
Maximum Wire Insulation Diameter (In.) | 0.12 |
Maximum Wire Insulation Diameter (mm) | 3 |
Pin Length (mm) | 6 |
Wire Strip Length (mm) | 9.5 |
Overall Length (In.) | 0.49 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 1 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.07 in, Ferrule Material Copper, Insertion Length 3/8 in, Insulation Color Red, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.25 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, HMCP Series 100A, 3 Pole, 600V AC (HMCP100R3C)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 50A, Width: 2.56 in (8910DPA53V06)
- LEVITON Wallplates Metal Wallplate (84018-40)
- HONEYWELL HOME Solar Light Switch, 7 Day, Progammable (RPLS541A1001/U)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- PANDUIT Ferrule, 8 AWG, Non-Insul, 15/32in., PK500 (F83-12-D)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) W, PK200 (97 99 331)
- Panduit Wire Connectors & Disconnects