Shop All Ferrules
Panduit
Ferrule, 18 AWG, PP, 17/32in., PK500
Mfr # FSD77-10-D
Zoro # G2276611
product price: $82.85
/pk 500, $0.17/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Type Self-Insulated
- Insulation Color Red
- Insertion Length 17/32 in
- Overall Length 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 17/32 in |
Overall Length | 0.65 in |
Length | 0.7" |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 18 AWG |
Barrel Length | 0.26 in |
Barrel Diameter | 0.12 in |
Wire Size Range | 18 AWG - 18 AWG |
Strip Length | 17/32 in |
Ferrule Diameter | 0.07 in |
Inside Dia. | 0.06 in |
Inside Diameter (In.) | 0.06 |
Maximum Wire Insulation Diameter (In.) | 0.12 |
Pin Length (In.) | 0.39 |
Wire Strip Length (In.) | 17/32 |
Overall Length (mm) | 16.5 |
Pin Length (mm) | 10 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (mm) | 13.5 |
Inside Diameter (mm) | 1.5 |
Maximum Wire Insulation Diameter (mm) | 3 |
Overall Length (In.) | 0.65 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Metric Conductor Size (mm²) | 1 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.07 in, Ferrule Material Copper, Insertion Length 17/32 in, Insulation Color Red, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- AIMS POWER Remote Monitor (REMOTELF)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12F-520)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 15/32in., PK1000 (F80-12-M)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Ferrule, Yellow Sleeve, 2/0 AWG (70mm²) (FSD89-27-Q)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 3/32 (B7675314/B7675414)
- Panduit Ferrules