Shop All Ferrules
Panduit
Ferrule, 18 AWG, PP, 15/32in., PK500
Mfr # FSD77-8-D
Zoro # G9990364
original price:
$86.79
7% off
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Type Self-Insulated
- Insulation Color Red
- Insertion Length 15/32 in
- Overall Length 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.57 in |
Length | 0.6" |
Barrel Diameter | 0.12 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 18 AWG |
Barrel Length | 0.26 in |
Wire Size Range | 18 AWG - 18 AWG |
Strip Length | 15/32 in |
Ferrule Diameter | 0.07 in |
Inside Dia. | 0.06 in |
Overall Length (mm) | 14.5 |
Wire Strip Length (In.) | 15/32 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Wire Insulation Diameter (In.) | 0.12 |
Pin Length (In.) | 0.31 |
Maximum Wire Insulation Diameter (mm) | 3 |
Overall Length (In.) | 0.57 |
Wire Strip Length (mm) | 11.9 |
Inside Diameter (In.) | 0.06 |
Inside Diameter (mm) | 1.5 |
Pin Length (mm) | 8 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Metric Conductor Size (mm²) | 1 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.07 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Red, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Rg7/11/Rg59/Rg6 Compression Tool (PA70020)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120/240V, 30A, Yellow (GFHW33115)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12303008)
- FEDERAL SIGNAL Headlight Flasher (FHL2-SC)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- PANDUIT Ferrule, Non-Insul, 2/0 Awg, 25mm Len, PK50 (F89-25-L)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- MILTON INDUSTRIES BRASS FERRULE 1" X .687 ID (MI1654-7)
- Panduit Wire Connectors & Disconnects