Shop All Ferrules
Panduit
Ferrule, 18 AWG, PP, 13/32in., PK500
Mfr # FSD77-8-DSL2
Zoro # G0159419
original price:
$48.31
16% off
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Type Self-Insulated
- Insulation Color Red
- Insertion Length 13/32 in
- Overall Length 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Insertion Length | 13/32 in |
Overall Length | 0.57 in |
Length | 0.6" |
Maximum Wire Size | 18 AWG |
Wire Size Range | 18 AWG - 18 AWG |
Barrel Length | 0.26 in |
Strip Length | 13/32 in |
Barrel Diameter | 0.12 in |
Minimum Wire Size | 18 AWG |
Ferrule Diameter | 0.07 in |
Inside Dia. | 0.06 in |
Outer Diameter (mm) | 1.8 |
Maximum Metric Conductor Size (mm²) | 1 |
Overall Length (mm) | 14.5 |
Overall Length (In.) | 0.57 |
Wire Strip Length (mm) | 10 |
Pin Length (mm) | 8 |
Maximum Wire Insulation Diameter (mm) | 3 |
Inside Diameter (mm) | 1.5 |
Outer Diameter (In.) | 0.07 |
Inside Diameter (In.) | 0.06 |
Pin Length (In.) | 0.31 |
Wire Strip Length (In.) | 0.39 |
Maximum Wire Insulation Diameter (In.) | 0.12 |
Maximum Metric Conductor Size (mm²) | 1 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.07 in, Ferrule Material Copper, Insertion Length 13/32 in, Insulation Color Red, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L48mm-brass (XS1N18PC410D)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (LP2K1201BD)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- PANDUIT Ferrule, Yellow Sleeve, 2/0 AWG (70mm²) (FSD89-27-Q)
- PANDUIT Ferrule, Insul, 26 Awg, 6mmpin, Gry, PK500 (FSD72-6-D)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-690-L)
- Panduit Wire Connectors & Disconnects