Shop All Ferrules
Panduit
Ferrule, 16 AWG, PP, 7/16in., PK500
Mfr # FTD78-8-D
Zoro # G3952789
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type Self-Insulated
- Insulation Color Black
- Insertion Length 7/16 in
- Overall Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Insertion Length | 7/16 in |
Overall Length | 0.63 in |
Barrel Length | 0.32 in |
Strip Length | 7/16 in |
Ferrule Diameter | 0.1 in |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 16 AWG |
Barrel Diameter | 0.12 in |
Inside Dia. | 0.09 in |
Minimum Copper Conductor Size (AWG) | #16 |
Maximum Wire Insulation Diameter (In.) | 0.12 |
Wire Strip Length (mm) | 11.2 |
Maximum Wire Insulation Diameter (mm) | 3 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Pin Length (In.) | 0.31 |
Outer Diameter (In.) | 1 |
Wire Strip Length (In.) | 45123 |
Pin Length (mm) | 8 |
Maximum Copper Conductor Size (AWG) | #16 |
Overall Length (In.) | 0.63 |
Overall Length (mm) | 16 |
Inside Diameter (mm) | 2.3 |
Inside Diameter (In.) | 0.09 |
Copper Conductor Size (AWG) | #16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Outer Diameter (mm) | 2.6 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 7/16 in, Insulation Color Black, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.32 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- W BOX 24VDC, 2 AMP PLUG IN PWR S (0E-PPS24V2AS)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 12mm, PK500 (701-034)
- Panduit Ferrules