Shop All Ferrules
Panduit
Ferrule, 16 AWG, PP, 5/8in., PK500
Mfr # FSD78-12-D
Zoro # G2276578
product price: $131.99
/pk 500, $0.26/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type Self-Insulated
- Insulation Color Black
- Insertion Length 5/8 in
- Overall Length 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 5/8 in |
Overall Length | 0.73 in |
Length | 0.7" |
Barrel Length | 0.26 in |
Maximum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 16 AWG |
Barrel Diameter | 0.12 in |
Strip Length | 5/8 in |
Minimum Wire Size | 16 AWG |
Ferrule Diameter | 0.08 in |
Inside Dia. | 0.07 in |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Wire Insulation Diameter (mm) | 3 |
Minimum Copper Conductor Size (AWG) | #16 |
Maximum Copper Conductor Size (AWG) | #16 |
Copper Conductor Size (AWG) | #16 |
Pin Length (In.) | 0.47 |
Wire Strip Length (mm) | 15.9 |
Inside Diameter (mm) | 1.8 |
Overall Length (In.) | 0.73 |
Maximum Wire Insulation Diameter (In.) | 0.12 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Inside Diameter (In.) | 0.07 |
Overall Length (mm) | 18.5 |
Wire Strip Length (In.) | 45054 |
Pin Length (mm) | 12 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 5/8 in, Insulation Color Black, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.50 to 0.53A (A.59)
- FLEX-STRUT Angle, Closed, 45-Degree, 2-Hole (FS-5142-45 E/G)
- GENERAC 200 amp Auto Transfer Switch with 20-40 Circuit Load Center (RXGW20SHA3)
- LEVITON Adaptr Outlet 6 Wht 15A (C22-6ADPT-00W)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200 (701-083)
- Panduit Ferrules