Shop All Ferrules
Panduit
Ferrule, 16 AWG, PP, 15/32in., PK500
Mfr # FSD78-8-D
Zoro # G9990355
product price: $110.99
/pk 500, $0.22/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type Self-Insulated
- Insulation Color Black
- Insertion Length 15/32 in
- Overall Length 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.57 in |
Length | 0.6" |
Strip Length | 15/32 in |
Wire Size Range | 16 AWG - 16 AWG |
Barrel Diameter | 0.12 in |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 16 AWG |
Barrel Length | 0.26 in |
Ferrule Diameter | 0.08 in |
Inside Dia. | 0.07 in |
Pin Length (mm) | 8 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Copper Conductor Size (AWG) | #16 |
Overall Length (mm) | 14.5 |
Inside Diameter (In.) | 0.07 |
Overall Length (In.) | 0.57 |
Maximum Wire Insulation Diameter (mm) | 3 |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (In.) | 15/32 |
Inside Diameter (mm) | 1.8 |
Pin Length (In.) | 0.31 |
Maximum Wire Insulation Diameter (In.) | 0.12 |
Maximum Copper Conductor Size (AWG) | #16 |
Wire Strip Length (mm) | 11.9 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Black, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Set Screw Conn, Insul, 1-1/4", Steel (2125)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- PANDUIT Ferrule, Insul, 26 Awg, 6mmpin, Gry, PK500 (FSD72-6-D)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- Panduit Ferrules