Shop All Ferrules
Panduit
Ferrule, 16 AWG, PP, 13/32in., PK500
Mfr # FSD78-8-DSL0
Zoro # G0159400
product price: $41.95
/pk 500, $0.08/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type Self-Insulated
- Insulation Color Black
- Insertion Length 13/32 in
- Overall Length 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 13/32 in |
Overall Length | 0.57 in |
Length | 0.6" |
Ferrule Diameter | 0.08 in |
Barrel Length | 0.26 in |
Barrel Diameter | 0.13 in |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 16 AWG |
Strip Length | 13/32 in |
Inside Dia. | 0.07 in |
Copper Conductor Size (AWG) | #16 |
Pin Length (mm) | 8 |
Overall Length (mm) | 14.5 |
Overall Length (In.) | 0.57 |
Maximum Copper Conductor Size (AWG) | #16 |
Inside Diameter (mm) | 1.8 |
Wire Strip Length (mm) | 10 |
Pin Length (In.) | 0.31 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Outer Diameter (mm) | 2.1 |
Outer Diameter (In.) | 0.08 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (In.) | 13/32 |
Minimum Copper Conductor Size (AWG) | #16 |
Maximum Wire Insulation Diameter (In.) | 0.13 |
Maximum Wire Insulation Diameter (mm) | 3.2 |
Inside Diameter (In.) | 0.07 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 13/32 in, Insulation Color Black, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.13 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Heavy-Duty Welder Extension Cord with 3 Prong Lighted Receptacles 8AWG 50ft NEMA 6-50 (WC850)
- NIPPON Appliance Surge Protector (PROTECTAC)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Ferrule, 6 AWG, PP, 5/8in., PK100 (FSD84-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200 (701-083)
- Panduit Ferrules