Shop All Ferrules
Panduit
Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000
Mfr # F78-10-M
Zoro # G2600897
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 13/32 in
- Overall Length 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 13/32 in |
Overall Length | 0.39 in |
Length | 0.4" |
Strip Length | 13/32 in |
Ferrule Diameter | 0.08 in |
Wire Size Range | 16 AWG - 16 AWG |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 16 AWG |
Barrel Diameter | 0.08 in |
Inside Dia. | 0.07 in |
Overall Length (mm) | 10 |
Wire Strip Length (mm) | 10 |
Outer Diameter (mm) | 2 |
Overall Length (In.) | 0.39 |
Inside Diameter (In.) | 0.07 |
Maximum Copper Conductor Size (AWG) | #16 |
Outer Diameter (In.) | 0.08 |
Minimum Copper Conductor Size (AWG) | #16 |
Copper Conductor Size (AWG) | #16 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Inside Diameter (mm) | 1.7 |
Wire Strip Length (In.) | 13/32 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 13/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Standards CSA C22.2 No. 291-14, DIN 46228 Part 1, Barrel Diameter 0.08 in, Barrel Finish Tin Plated, Barrel Material Copper, Compatible Grainger Part Number 376U38, 376U39, 377M39, 38YU65, 38YU66, 38YU67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #8 Stud, PK10 (902-442-10)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 25ft (HS-105 4" Blk 25)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- Panduit Ferrules