Shop All Ferrules
Panduit
Ferrule, 14 AWG, PP, 9/16in., PK250
Mfr # FTD80-10-TL
Zoro # G2600696
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Insulation Type Self-Insulated
- Insulation Color Blue
- Insertion Length 9/16 in
- Overall Length 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Insertion Length | 9/16 in |
Overall Length | 0.73 in |
Strip Length | 9/16 in |
Maximum Wire Size | 14 AWG |
Barrel Diameter | 0.15 in |
Barrel Length | 0.34 in |
Minimum Wire Size | 14 AWG |
Wire Size Range | 14 AWG - 14 AWG |
Ferrule Diameter | 0.13 in |
Inside Dia. | 0.11 in |
Length | 0.7" |
Maximum Wire Insulation Diameter (mm) | 3.8 |
Outer Diameter (mm) | 3.3 |
Minimum Copper Conductor Size (AWG) | #14 |
Wire Strip Length (mm) | 14 |
Wire Strip Length (In.) | 45185 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Inside Diameter (mm) | 2.8 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Insulation Diameter (In.) | 0.15 |
Inside Diameter (In.) | 0.11 |
Outer Diameter (In.) | 1.3 |
Overall Length (In.) | 0.73 |
Copper Conductor Size (AWG) | #14 |
Pin Length (mm) | 10 |
Overall Length (mm) | 18.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Pin Length (In.) | 0.39 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.13 in, Ferrule Material Copper, Insertion Length 9/16 in, Insulation Color Blue, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.15 in, Barrel Finish Tin Plated, Barrel Length 0.34 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 25FT- Red (BS-J-SRF-125-25-RD)
- ANCOR Adhesive Lined Heat Shrink Tubing - 5-Pack, 6", 12 to 8 AWG, Ass (304506)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO42V09)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- WESTERN ENTERPRISES PKGD:FERRULE/.562in.ID X 1.00in.LG, 100PK (7325)
- Panduit Ferrules