Shop All Ferrules
Panduit
Ferrule, 14 AWG, PP, 7/8in., PK500
Mfr # FSD80-18-D
Zoro # G2276541
original price:
$191.40
9% off
new price: $173.99
/pk 500, $0.35/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Insulation Type Self-Insulated
- Insulation Color Blue
- Insertion Length 7/8 in
- Overall Length 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 7/8 in |
Overall Length | 0.98 in |
Length | 0.7" |
Wire Size Range | 14 AWG - 14 AWG |
Barrel Diameter | 0.17 in |
Maximum Wire Size | 14 AWG |
Strip Length | 7/8 in |
Barrel Length | 0.27 in |
Minimum Wire Size | 14 AWG |
Ferrule Diameter | 0.1 in |
Inside Dia. | 0.09 in |
Copper Conductor Size (AWG) | #14 |
Pin Length (mm) | 18 |
Wire Strip Length (mm) | 22.2 |
Inside Diameter (In.) | 0.09 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Length (mm) | 17.5 |
Maximum Copper Conductor Size (AWG) | #14 |
Pin Length (In.) | 0.71 |
Wire Strip Length (In.) | 0.87 |
Maximum Wire Insulation Diameter (mm) | 4.2 |
Minimum Copper Conductor Size (AWG) | #14 |
Inside Diameter (mm) | 2.3 |
Maximum Wire Insulation Diameter (In.) | 0.17 |
Overall Length (In.) | 0.69 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 7/8 in, Insulation Color Blue, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.17 in, Barrel Finish Tin Plated, Barrel Length 0.27 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, White, Color-Coded PVC Insulation (C2065A.12.02)
- WIREMOLD Elbow Conduit Connector, Ivory, Steel (V5784)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30312)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 10mm, PK500 (701-024)
- Panduit Wire Connectors & Disconnects