Shop All Ferrules
Panduit
Ferrule, 14 AWG, PP, 15/32in., PK500
Mfr # FSD80-8-D
Zoro # G3882131
original price:
$118.99
10% off
new price: $106.99
/pk 500, $0.21/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Insulation Type Self-Insulated
- Insulation Color Blue
- Insertion Length 15/32 in
- Overall Length 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.59 in |
Length | 0.6" |
Wire Size Range | 14 AWG - 14 AWG |
Minimum Wire Size | 14 AWG |
Barrel Length | 0.28 in |
Barrel Diameter | 0.17 in |
Maximum Wire Size | 14 AWG |
Strip Length | 15/32 in |
Ferrule Diameter | 0.1 in |
Inside Dia. | 0.09 in |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Insulation Diameter (In.) | 0.17 |
Overall Length (mm) | 15 |
Copper Conductor Size (AWG) | #14 |
Wire Strip Length (In.) | 15/32 |
Inside Diameter (In.) | 0.09 |
Pin Length (mm) | 8 |
Wire Strip Length (mm) | 11.9 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Copper Conductor Size (AWG) | #14 |
Maximum Wire Insulation Diameter (mm) | 4.2 |
Pin Length (In.) | 0.31 |
Inside Diameter (mm) | 2.3 |
Overall Length (In.) | 0.59 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Blue, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.17 in, Barrel Finish Tin Plated, Barrel Length 0.28 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- CANTEX Reducer, 1 x 3/4 In Conduit, PVC (5142221)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP41SS)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- Panduit Wire Connectors & Disconnects