Shop All Ferrules
Panduit
Ferrule, 14 AWG, Non-Insul, 15/32in., PK1000
Mfr # F80-12-M
Zoro # G2600879
product price: $91.19
/pk 1000, $0.09/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 15/32 in
- Overall Length 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.47 in |
Length | 0.5" |
Wire Size Range | 14 AWG - 14 AWG |
Barrel Diameter | 0.1 in |
Strip Length | 15/32 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 14 AWG |
Ferrule Diameter | 0.1 in |
Inside Dia. | 0.09 in |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Length (mm) | 12 |
Wire Strip Length (In.) | 15/32 |
Outer Diameter (mm) | 2.5 |
Minimum Copper Conductor Size (AWG) | #14 |
Overall Length (In.) | 0.47 |
Inside Diameter (mm) | 2.2 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Inside Diameter (In.) | 0.09 |
Copper Conductor Size (AWG) | #14 |
Outer Diameter (In.) | 0.1 |
Wire Strip Length (mm) | 12 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Standards CSA C22.2 No. 291-14, DIN 46228 Part 1, Barrel Diameter 0.1 in, Barrel Finish Tin Plated, Barrel Material Copper, Compatible Grainger Part Number 376U38, 376U39, 377M39, 38YU65, 38YU66, 38YU67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- SQUARE D Circuit Breaker, 9080GCB Series 5A, 1 Pole, 250V AC (9080GCB50)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD15CPW6)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- GE ELECTRIC GE Electrical TFN60RCP 60A Nonfuse Ac Disconnect (6118301)
- Panduit Wire Connectors & Disconnects