Shop All Ferrules
Panduit
Ferrule, 10 AWG, PP, 7/8in., PK100
Mfr # FSD82-18-C
Zoro # G3952798
original price:
$80.55
27% off
new price: $58.15
/pk 100, $0.58/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Self-Insulated
- Insulation Color Yellow
- Insertion Length 7/8 in
- Overall Length 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 7/8 in |
Overall Length | 1.02 in |
Length | 1" |
Wire Size Range | 10 AWG - 10 AWG |
Barrel Diameter | 0.24 in |
Barrel Length | 0.31 in |
Minimum Wire Size | 10 AWG |
Strip Length | 7/8 in |
Maximum Wire Size | 10 AWG |
Ferrule Diameter | 0.16 in |
Inside Dia. | 0.14 in |
Pin Length (In.) | 0.71 |
Wire Strip Length (mm) | 22.2 |
Pin Length (mm) | 18 |
Overall Length (In.) | 1.02 |
Inside Diameter (mm) | 3.6 |
Maximum Wire Insulation Diameter (mm) | 6.2 |
Maximum Copper Conductor Size (AWG) | #10 |
Minimum Copper Conductor Size (AWG) | #10 |
Inside Diameter (In.) | 0.14 |
Overall Length (mm) | 26 |
Wire Strip Length (In.) | 0.87 |
Maximum Wire Insulation Diameter (In.) | 0.24 |
Maximum Metric Conductor Size (mm²) | 6 |
Copper Conductor Size (AWG) | #10 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.16 in, Ferrule Material Copper, Insertion Length 7/8 in, Insulation Color Yellow, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 10 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.24 in, Barrel Finish Tin Plated, Barrel Length 0.31 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Versatap Faceplate, Stainless Steel, 4-Port (ATBKF-VT-4)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B141206CH)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100RB)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- PANDUIT Ferrule, 6 AWG, PP, 5/8in., PK100 (FSD84-12-C)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- Panduit Wire Connectors & Disconnects