Shop All Ferrules
Panduit
Ferrule, 10 AWG, Non-Insul, 19/32in., PK1000
Mfr # F82-15-M
Zoro # G2600851
product price: $235.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 19/32 in
- Overall Length 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 19/32 in |
Overall Length | 0.59 in |
Minimum Wire Size | 10 AWG |
Strip Length | 19/32 in |
Wire Size Range | 10 AWG - 10 AWG |
Barrel Diameter | 0.15 in |
Ferrule Diameter | 0.15 in |
Maximum Wire Size | 10 AWG |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.15 in, Ferrule Material Copper, Insertion Length 19/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 10 AWG, Maximum Wire Size 10 AWG, Standards CSA C22.2 No. 291-14, DIN 46228 Part 1, Barrel Diameter 0.15 in, Barrel Finish Tin Plated, Barrel Material Copper, Compatible Grainger Part Number 376U38, 376U39, 377M39, 38YU65, 38YU66, 38YU67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Green (P9M-LVD)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 250A, Fast-Acting, 250V AC, Bolt-On (FWX-250A)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- PANDUIT Ferrule, 8 AWG, Non-Insul, 15/32in., PK500 (F83-12-D)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- PANDUIT Ferrule, Yellow Sleeve, 2/0 AWG (70mm²) (FSD89-27-Q)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 12mm, PK200 (701-145)
- Panduit Wire Connectors & Disconnects