Shop All Ferrules
Panduit
Ferrule, 1 AWG, Non-Insul, 31/32in., PK100
Mfr # F87-25-C
Zoro # G2600790
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 31/32 in
- Overall Length 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Insertion Length | 31/32 in |
Overall Length | 0.98 in |
Wire Size Range | 1 AWG - 1 AWG |
Ferrule Diameter | 0.43 in |
Minimum Wire Size | 1 AWG |
Strip Length | 31/32 in |
Barrel Diameter | 0.43 in |
Maximum Wire Size | 1 AWG |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.43 in, Ferrule Material Copper, Insertion Length 31/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Standards CSA C22.2 No. 291-14, DIN 46228 Part 1, Barrel Diameter 0.43 in, Barrel Finish Tin Plated, Barrel Material Copper, Compatible Manufacturer Model Number CD-920-F87, CT-1006, CT-2001-F87
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, Keyed, B600/Q600 (XB4BG33)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2DR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GBW2)
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Ferrule, 18 AWG, PP, 3/8in., PK500 (FSD77-6-D)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- PANDUIT Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000 (PV18-6LF-MY)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 15/32in., PK1000 (F80-12-M)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK50 (797UX8)
- Panduit Ferrules