Shop All Wire Disconnects
Panduit
Female Flag Discont, Bare, 16-14AWG, PK1000
Mfr # DR14-250-M
Zoro # G0159078
product price: $284.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Non-Insulated
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DR14-250-M
- Zoro # G0159078
- UPC # 074983827596
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.57 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.09 in |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.09 in |
Barrel Size | Standard |
Wire Size Range | 16 AWG - 14 AWG |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Description
Female Flag Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Sleeved Barrel, Standards C22.2 No.153, CSA Certified LR31212, UL 310 Listed, UL Listed 20H3 E78522
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 6in, PK5 (HSN-100 2" Blk 6)
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- SPRINGER CONTROLS CO ABB Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RL1)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- Panduit Wire Connectors & Disconnects