Shop All Wire Disconnects
Panduit
Female Flag Disconnect, Red, 22-18AWG, PK50
Mfr # DNFR18-250FIB-L
Zoro # G0159111
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-300-1
- Insulation Color Red
- Color Code Red
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNFR18-250FIB-L
- Zoro # G0159111
- UPC # 074983118038
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.58 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.062 in |
Width | 0.4" |
Tab Width | 0.25 in |
Minimum Wire Size | 22 AWG |
Wire Size Range | 22 AWG - 18 AWG |
Strip Length | 1/4 in |
Maximum Wire Size | 18 AWG |
Barrel Inside Diameter | 0.062 in |
Minimum Wire Size (AWG) | #22 |
Maximum Copper Conductor Size (AWG) | #18 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Wire Size (AWG) | #18 |
Overall Width (mm) | 15.2 |
Wire Strip Length (In.) | 11933 |
Overall Length (mm) | 14.7 |
Maximum Wire Insulation Diameter (mm) | 4.5 |
Maximum Wire Insulation Diameter (In.) | 0.18 |
Overall Depth (In.) | 0.6 |
Insulation Diameter (mm) | 4.6 |
Overall Depth (mm) | 15.2 |
Insulation Diameter (In.) | 0.18 |
Wire Strip Length (mm) | 7.1 |
Minimum Copper Conductor Size (AWG) | #22 |
Maximum Metric Conductor Size (mm²) | 1 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Length (In.) | 0.58 |
Overall Width (In.) | 0.6 |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Metric Conductor Size (mm²) | 1 |
Description
Female Flag Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, V-2, RoHS Compliant Yes, Seam Style Butted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F22104)
- RELAY & CONTROL Relay & Control RS-1M Momentary Reversing Drum Control (RS-1M)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, C Curve (FAZ-C40/1-NA-SP)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C319)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- QUICKCABLE Male Disconnect, 22-1ga., .25", PK25 (164160-025)
- Panduit Wire Connectors & Disconnects