Shop All Wire Disconnects
Panduit
Female Flag Disconct, Blu, 16-14AWG, PK1000
Mfr # DNFR14-250FIB-M
Zoro # G0159120
product price: $491.99
/pk 1000, $0.49/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Insulation Type Nylon
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNFR14-250FIB-M
- Zoro # G0159120
- UPC # 074983826193
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.6 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.08 in |
Strip Length | 3/8 in |
Wire Size Range | 16 AWG - 14 AWG |
Minimum Wire Size | 16 AWG |
Tab Width | 0.25 in |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.08 in |
Description
Female Flag Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards CSA 22.2 No.153, UL 310, Barrel Inside Diameter 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- NATIONAL HARDWARE HEAVY STRAP HNG ZCPLT 4"" (N127-969)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- Panduit Wire Disconnects