Shop All Wire Disconnects
Panduit
Female Disconnect, Yellow, 12-10AWG, PK500
Mfr # DNF10-250FIB-D
Zoro # G0159245
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Insulation Color Yellow
- Color Code Yellow
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF10-250FIB-D
- Zoro # G0159245
- UPC # 074983740536
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.96 in |
Barrel Inside Dia. | 0.129 in |
Width | 0.4" |
Minimum Wire Size | 12 AWG |
Tab Width | 0.25 in |
Maximum Wire Size | 10 AWG |
Strip Length | 3/8 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Inside Diameter | 0.129 in |
Maximum Wire Insulation Diameter (mm) | 5.6 |
Maximum Wire Insulation Diameter (In.) | 0.22 |
Maximum Wire Size (AWG) | #10 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Copper Conductor Size (AWG) | #10 |
Overall Width (In.) | 0.35 |
Wire Strip Length (mm) | 9.5 |
Overall Height (mm) | 5.8 |
Overall Height (In.) | 0.23 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Metric Conductor Size (mm²) | 6 |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Wire Size (AWG) | #12 |
Wire Strip Length (In.) | 44993 |
Overall Width (mm) | 8.9 |
Overall Length (mm) | 24.4 |
Overall Length (In.) | 0.96 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards CSA 22.2 No.153, UL 310, Barrel Inside Diameter 0.129 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB5AV063)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- Panduit Wire Disconnects