Shop All Wire Disconnects
Panduit
Female Disconnect, Yellow, 12-10AWG, PK500
Mfr # DNF10-250FI-D
Zoro # G0159236
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Insulation Type Nylon
- Wire Range 12 to 10 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF10-250FI-D
- Zoro # G0159236
- UPC # 074983826292
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.95 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.129 in |
Wire Size Range | 12 AWG - 10 AWG |
Tab Width | 0.25 in |
Maximum Wire Size | 10 AWG |
Strip Length | 5/16 in |
Barrel Inside Diameter | 0.129 in |
Minimum Wire Size | 12 AWG |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Sleeved Barrel, Standards CSA 22.2 No.153, UL 310
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (523)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- TY-RAP 6.5" L Cable Tie PK 10 (SS7-180-10)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- Panduit Wire Connectors & Disconnects