Shop All Wire Disconnects
Panduit
Female Disconnect, Yellow, 12-10AWG, PK50
Mfr # DNF10-250FI-L
Zoro # G0059949
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Insulation Color Yellow
- Color Code Yellow
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF10-250FI-L
- Zoro # G0059949
- UPC # 074983826285
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.95 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.129 in |
Width | 0.4" |
Wire Size Range | 12 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.129 in |
Strip Length | 5/16 in |
Tab Size (mm) | 6.3 x 0.8 |
Overall Width (mm) | 9.1 |
Overall Length (mm) | 24.1 |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Metric Conductor Size (mm²) | 4 |
Minimum Wire Size (AWG) | #12 |
Maximum Metric Conductor Size (mm²) | 6 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (mm) | 5.6 |
Overall Height (mm) | 6.9 |
Maximum Copper Conductor Size (AWG) | #10 |
Maximum Wire Insulation Diameter (In.) | 0.22 |
Wire Strip Length (In.) | 11933 |
Overall Length (In.) | 0.95 |
Maximum Wire Size (AWG) | #10 |
Overall Height (In.) | 0.27 |
Overall Width (In.) | 0.36 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Sleeved Barrel, Standards CSA 22.2 No.153, UL 310
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - White (HS363-S10-WHITE)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- Panduit Wire Disconnects