Shop All Wire Terminals
Panduit
Female Disconnect, Vyl, Full Insul, PK25
Mfr # EDV10-250FIB-Q
Zoro # G0427391
product price: $6.99
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Insulation Color Yellow
- Max. Voltage 300V
- Terminal Type Female Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDV10-250FIB-Q
- Zoro # G0427391
- UPC # 61305634182
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 0.97 in |
Width | 0.26 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Female Disconnect,Vyl,Full Insul,PK25 |
Max. Voltage | 300V |
Terminal Type | Female Disconnect |
Standards | cULus, E78522 |
Seam | Butted |
Max. Temp. | 167 Degrees F |
Connection Material | Brass |
Finish | Tin-Plated |
Insulation Dia | 0.2 in |
Color Coding | Yellow |
Product Class | Wire Termination |
Barrel Type | Butted Seam |
Max Operating Temperature | 75 degrees celsius |
Description
Female Disconnect,Vyl,Full Insul,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-100)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- FLEXSOLAR 1021Wh 1000W Portable Power Station (FP100-S102V1)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- PANDUIT Female Disconnect, PK50 (EDNF14-250FIB-L)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- Panduit Wire Terminals