Shop All Wire Disconnects
Panduit
Female Disconnect, vinyl barrel insulate
Mfr # DVF18-250-MY
Zoro # G2862495
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Color Code Red
- Insulation Type Barrel Insulated
- Overall Length 0.81 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DVF18-250-MY
- Zoro # G2862495
- UPC # 7498341068
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.81 in |
Height | 0.12 in |
Width | 0.3" |
Maximum Copper Conductor Size (AWG) | #18 |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Wire Size (AWG) | #22 |
Insulation Diameter (mm) | 3.5 |
Maximum Wire Size (AWG) | #18 |
Wire Strip Length (mm) | 7.1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Insulation Diameter (In.) | 0.14 |
Maximum Wire Insulation Diameter (mm) | 3.5 |
Overall Width (mm) | 7.4 |
Overall Length (In.) | 0.81 |
Overall Length (mm) | 20.6 |
Minimum Copper Conductor Size (AWG) | #22 |
Overall Height (In.) | 0.12 |
Overall Height (mm) | 3 |
Overall Width (In.) | 0.29 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Maximum Metric Conductor Size (mm²) | 1 |
Tab Size (mm) | 6.3 x 0.8 |
Wire Strip Length (In.) | 11933 |
Description
Female Disconnect, vinyl barrel insulated, 22 - 18 AWG, .250 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Orange, 100ft. (230403-100)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242012LP)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- Panduit Wire Disconnects