Shop All Wire Disconnects
Panduit
Female Disconnect, vinyl barrel insulate
Mfr # DVF18-188-MY
Zoro # G2855906
product price: $431.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Color Code Red
- Insulation Type Barrel Insulated
- Overall Length 0.76 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DVF18-188-MY
- Zoro # G2855906
- UPC # 7498341058
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.76 in |
Width | 0.2" |
Height | 0.1 in |
Overall Length (In.) | 0.76 |
Minimum Copper Conductor Size (AWG) | #22 |
Wire Strip Length (In.) | 11933 |
Tab Size (In.) | 0.187 x 0.032 |
Minimum Wire Size (AWG) | #22 |
Overall Width (In.) | 0.23 |
Overall Width (mm) | 5.8 |
Overall Height (In.) | 0.1 |
Maximum Copper Conductor Size (AWG) | #18 |
Insulation Diameter (mm) | 3.5 |
Insulation Diameter (In.) | 0.14 |
Overall Length (mm) | 19.3 |
Tab Size (mm) | 4.8 x 0.8 |
Wire Strip Length (mm) | 7.1 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Wire Size (AWG) | #18 |
Maximum Wire Insulation Diameter (mm) | 3.5 |
Maximum Wire Insulation Diameter (In.) | 0.14 |
Overall Height (mm) | 2.5 |
Description
Female Disconnect, vinyl barrel insulated, 22 - 18 AWG, .187 x .020 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Indicating (A70QS100-4IL)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (TR175R)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Octagon Ceiling Pan (512HDFM35)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- ANCOR 16-14 Female Heatshrink Disconnects - 25-Pack (317825)
- Panduit Wire Disconnects