Shop All Wire Disconnects
Panduit
Female Disconnect, vinyl barrel insulate
Mfr # DV18-206B-3K
Zoro # G3036226
product price: $739.99
/pk 3000, $0.25/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-1A) or CA-800EZ (CD-800-1) applicator
- Color Code Red
- Insulation Type Barrel Insulated
- Overall Length 0.77 in
- Features Flame Retardant, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV18-206B-3K
- Zoro # G3036226
- UPC # 7498382116
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.77 in |
Height | 0.12 in |
Width | 0.3" |
Maximum Wire Insulation Diameter (In.) | 0.15 |
Maximum Wire Insulation Diameter (mm) | 3.8 |
Overall Height (In.) | 0.12 |
Overall Height (mm) | 3 |
Wire Strip Length (In.) | 11933 |
Overall Length (mm) | 19.6 |
Minimum Copper Conductor Size (AWG) | #22 |
Tab Size (In.) | 0.205/0.187 x 0.020 |
Insulation Diameter (In.) | 0.15 |
Maximum Wire Size (AWG) | #18 |
Minimum Wire Size (AWG) | #22 |
Insulation Diameter (mm) | 3.8 |
Maximum Copper Conductor Size (AWG) | #18 |
Maximum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (mm) | 7.1 |
Overall Width (In.) | 0.25 |
Overall Width (mm) | 6.4 |
Overall Length (In.) | 0.77 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Tab Size (mm) | 5.2/4.8 x 0.5 |
Description
Female Disconnect, vinyl barrel insulated, 22 - 18 AWG, .187/.205 x .020 tab size, butted seam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILWNA)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor with 1000 Sq Ft Range, Off White (OMNIDT1000)
- KLASS TOOLS 7" x 3 mm Red Zip Ties, Cable Ties (400 Zip Ties), 400PK (KLA-CON-ZIP-RED-0703x400)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- Panduit Wire Connectors & Disconnects