Shop All Wire Disconnects
Panduit
Female Disconnect, vinyl barrel insulate
Mfr # DV14-206B-3K
Zoro # G3037924
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-2A) or CA-800EZ (CD-800-2) applicator
- Color Code Blue
- Insulation Type Barrel Insulated
- Overall Length 0.77 in
- Features Flame Retardant, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DV14-206B-3K
- Zoro # G3037924
- UPC # 7498382119
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.77 in |
Height | 0.11 in |
Width | 0.3" |
Maximum Wire Insulation Diameter (In.) | 0.76 |
Maximum Wire Size (AWG) | #14 |
Overall Width (mm) | 6.4 |
Overall Height (mm) | 2.8 |
Overall Length (mm) | 19.6 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Width (In.) | 0.25 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Minimum Wire Size (AWG) | #16 |
Wire Strip Length (mm) | 7.1 |
Tab Size (mm) | 5.2/4.8 x 0.5 |
Minimum Copper Conductor Size (AWG) | #16 |
Wire Strip Length (In.) | 11933 |
Insulation Diameter (mm) | 4.3 |
Overall Height (In.) | 0.11 |
Insulation Diameter (In.) | 0.17 |
Maximum Wire Insulation Diameter (mm) | 19.3 |
Overall Length (In.) | 0.77 |
Tab Size (In.) | 0.205/0.187 x 0.020 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Female Disconnect, vinyl barrel insulated, 16 - 14 AWG, .187/.205 x .020 tab size, butted seam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 14 ft. (2146)
- EATON Toggle Switch, DPST, 10A @ 250V, QuikConnct (7565K7)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- Panduit Wire Disconnects