Shop All Wire Disconnects
Panduit
Female Disconnect, vinyl barrel insulate
Mfr # DV14-205B-3K
Zoro # G3037860
product price: $776.99
/pk 3000, $0.26/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-2A) or CA-800EZ (CD-800-2) applicator
- Color Code Blue
- Insulation Type Barrel Insulated
- Overall Length 0.77 in
- Features Molded, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV14-205B-3K
- Zoro # G3037860
- UPC # 7498382118
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.77 in |
Height | 0.12 in |
Width | 0.3" |
Overall Length (In.) | 0.77 |
Maximum Wire Insulation Diameter (mm) | 19.3 |
Overall Height (In.) | 0.12 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Tab Size (mm) | 5.2/4.8 x 0.8 |
Tab Size (In.) | 0.205/0.187 x 0.032 |
Wire Strip Length (In.) | 11933 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Insulation Diameter (In.) | 0.17 |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Width (In.) | 0.25 |
Overall Width (mm) | 6.4 |
Insulation Diameter (mm) | 4.3 |
Overall Length (mm) | 19.6 |
Minimum Wire Size (AWG) | #16 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (In.) | 0.76 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Size (AWG) | #14 |
Overall Height (mm) | 3 |
Description
Female Disconnect, vinyl barrel insulated, 16 - 14 AWG, .187/.205 x .032 tab size, butted seam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37C0125B)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-25)
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1092-555)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 250' (121925)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C882)
- Panduit Wire Connectors & Disconnects