Shop All Wire Disconnects
Panduit
Female Disconnect, vinyl barrel insulate
Mfr # DV14-188B-M
Zoro # G2857726
product price: $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Barrel Insulated
- Overall Length 0.79 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV14-188B-M
- Zoro # G2857726
- UPC # 7498382553
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.79 in |
Width | 0.2" |
Height | 0.1 in |
Overall Length (In.) | 0.79 |
Maximum Wire Insulation Diameter (In.) | 0.76 |
Wire Strip Length (In.) | 11933 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Width (mm) | 5.8 |
Maximum Wire Size (AWG) | #14 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Wire Insulation Diameter (mm) | 19.3 |
Overall Length (mm) | 20.1 |
Tab Size (In.) | 0.187 x 0.020 |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Width (In.) | 0.23 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Insulation Diameter (mm) | 4.1 |
Insulation Diameter (In.) | 0.16 |
Wire Strip Length (mm) | 7.1 |
Overall Height (mm) | 2.5 |
Minimum Wire Size (AWG) | #16 |
Overall Height (In.) | 0.1 |
Tab Size (mm) | 4.8 x 0.5 |
Description
Female Disconnect, vinyl barrel insulated, 16 - 14 AWG, .187 x .020 tab size, butted seam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- TAYMAC Closure Plug, 1/2" NPT, Gray, 4 pcs. (CP450S)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 60A, 300V AC, Non-Indicating (A3T60)
- ACME ELECTRIC IC Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252796S)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- Panduit Wire Disconnects