Shop All Wire Disconnects
Panduit
Female Disconnect, vinyl barrel insulate
Mfr # DV14-188B-3K
Zoro # G3036856
product price: $842.99
/pk 3000, $0.28/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-2A) or CA-800EZ (CD-800-2) applicator
- Color Code Blue
- Insulation Type Barrel Insulated
- Overall Length 0.77 in
- Features Flame Retardant, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV14-188B-3K
- Zoro # G3036856
- UPC # 7498368611
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.77 in |
Width | 0.2" |
Height | 0.9 in |
Overall Width (In.) | 0.23 |
Overall Height (mm) | 2.3 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Width (mm) | 5.8 |
Tab Size (mm) | 4.8 x 0.5 |
Minimum Wire Size (AWG) | #16 |
Minimum Copper Conductor Size (AWG) | #16 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Insulation Diameter (mm) | 4.3 |
Tab Size (In.) | 0.187 x 0.020 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Size (AWG) | #14 |
Overall Length (mm) | 19.6 |
Wire Strip Length (In.) | 11933 |
Insulation Diameter (mm) | 4.3 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Height (In.) | 0.09 |
Insulation Diameter (In.) | 0.17 |
Maximum Wire Insulation Diameter (In.) | 0.17 |
Overall Length (In.) | 0.77 |
Description
Female Disconnect, vinyl barrel insulated, 16 - 14 AWG, .187 x .020 tab size, butted seam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO (LA1KN20)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE16X12X4NK)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- Panduit Wire Disconnects