Shop All Wire Disconnects
Panduit
Female Disconnect, Vinyl, 1.03 in., PK500
Mfr # DV10-250-D
Zoro # G0674637
product price: $209.99
/pk 500, $0.42/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Connection Type Crimp
- Insulation Type Vinyl
- Wire Range 12 to 10 AWG
- Overall Length 1.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV10-250-D
- Zoro # G0674637
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 1.03 in |
Tab Size | 0.250 in x 0.032 in |
Details
Item | Female Disconnect |
Insulation | Full |
Connection Type | Crimp |
Insulation Type | Vinyl |
Wire Range | 12 to 10 AWG |
Seam | Sleeved Barrel |
Max. Temp. | 194 Degrees F |
Max. Voltage | 600 V |
Connection Material | Tin-Plated Brass |
Standards | CSA22.2 No. 153, UL 310 Recognized |
Description
Female Disconnect, Standards CSA22.2 No. 153, UL 310 Recognized, Insulation Type Vinyl, Overall Length 1.03 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - White (WL901-10-WHITE)
- TRUMETER Hour Meter Gasket, 3-Hole (5003-011)
- SIEMENS IEC ControlRelay, 6NO/2NC, 120VAC, 10Aand6A (3RH22621AK60)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Vinyl, 1.03 in., PK50 (DV10-250-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- Panduit Wire Disconnects