Shop All Wire Disconnects
Panduit
Female Disconnect, Vinyl, 1.03 in., PK50
Mfr # DV10-250-L
Zoro # G0485731
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Color Code Yellow
- Connection Type Crimp
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DV10-250-L
- Zoro # G0485731
- UPC # 74983821044
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.250 in x 0.032 in |
Overall Length | 1.03 in |
Width | 0.3" |
Overall Length (mm) | 26.16 |
Minimum Metric Conductor Size (mm²) | 4 |
Overall Width (In.) | 0.3 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Length (In.) | 1.03 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Size (AWG) | #10 |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Wire Size (AWG) | #12 |
Maximum Wire Insulation Diameter (mm) | 5.8 |
Maximum Copper Conductor Size (AWG) | #10 |
Maximum Wire Insulation Diameter (In.) | 0.23 |
Maximum Metric Conductor Size (mm²) | 6 |
Overall Height (mm) | 3.3 |
Overall Height (In.) | 0.13 |
Overall Width (mm) | 7.62 |
Wire Strip Length (mm) | 7.1 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 4 |
Description
Female Disconnect, Standards CSA22.2 No. 153, UL 310 Recognized, Insulation Type Vinyl, Overall Length 1.03 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 7 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J150)
- GB TIES RELSBLE BLK 28""BG3 (47-127UVB)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- NSI INDUSTRIES Hi Temp Fem Disc .250 X .030 Tab (HTF12-250-3)
- Panduit Wire Connectors & Disconnects