Shop All Wire Disconnects
Panduit
Female Disconnect, Vinyl, 0.81 in., PK100
Mfr # DV18-250B-CY
Zoro # G0674661
product price: $66.49
/pk 100, $0.66/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Type Vinyl
- Wire Range 22 to 18 AWG
- Connection Type Crimp
- Overall Length 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV18-250B-CY
- Zoro # G0674661
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.81 in |
Tab Size | 0.250 in x 0.032 in |
Details
Item | Female Disconnect |
Insulation | Full |
Insulation Type | Vinyl |
Wire Range | 22 to 18 AWG |
Connection Type | Crimp |
Seam | Butted |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Connection Material | Tin-Plated Brass |
Standards | CSA22.2 No. 153, UL 310 |
Description
Female Disconnect, Standards CSA22.2 No. 153, UL 310, Insulation Type Vinyl, Overall Length 0.81 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, NOVAL Accessory, Steel (S1FBCLIP)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- WIEGMANN Replacement Clamps, NOVAL Accessory, Stainless Steel (WABN4JIC)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- Panduit Wire Connectors & Disconnects