Shop All Wire Disconnects
Panduit
Female Disconnect, right angle, nylon fu
Mfr # DNFR18-205FIB-M
Zoro # G2859808
product price: $568.99
/pk 1000, $0.57/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-300-1
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.58 in
- Features Flame Retardant, Right-angled Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNFR18-205FIB-M
- Zoro # G2859808
- UPC # 7498382609
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.58 in |
Height | 0.6 in |
Width | 0.4" |
Maximum Wire Size (AWG) | #18 |
Overall Width (In.) | 0.6 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Metric Conductor Size (mm²) | 1 |
Overall Width (mm) | 15.2 |
Minimum Wire Size (AWG) | #22 |
Overall Depth (mm) | 15.2 |
Overall Length (In.) | 0.58 |
Maximum Wire Insulation Diameter (mm) | 3.3 |
Overall Length (mm) | 14.7 |
Maximum Copper Conductor Size (AWG) | #18 |
Tab Size (mm) | 5.2/4.8 x 0.8 |
Wire Strip Length (mm) | 7.1 |
Minimum Copper Conductor Size (AWG) | #22 |
Insulation Diameter (In.) | 0.18 |
Tab Size (In.) | 0.205/0.187 x 0.032 |
Wire Strip Length (In.) | 11933 |
Insulation Diameter (mm) | 4.6 |
Overall Depth (In.) | 0.6 |
Maximum Wire Insulation Diameter (In.) | 0.13 |
Depth | 0.6 in |
Description
Female Disconnect, right angle, nylon fully insulated, 22 - 18 AWG, .187/.205 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 160-Pc Wire Terminal Assortment Electrical Term, W5213 (W5213)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- HUBBELL 20A Midget Locking Connector 2P 3W 240VAC L6-20R BK (HBL2323VBK)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RBD14-183)
- Panduit Wire Disconnects