Shop All Wire Disconnects
Panduit
Female Disconnect, right angle, nylon fu
Mfr # DNFR14206FIB-KD
Zoro # G3037319
product price: $705.99
/pk 1500, $0.47/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-9C) or CA-800EZ (CD-800-9) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.57 in
- Features Molded, Flame Retardant, Right-angled Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNFR14206FIB-KD
- Zoro # G3037319
- UPC # 7498378947
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.57 in |
Width | 0.4" |
Height | 0.21 in |
Maximum Copper Conductor Size (AWG) | #14 |
Wire Strip Length (mm) | 7.1 |
Overall Depth (mm) | 15.2 |
Tab Size (In.) | 0.205/0.187 x 0.020 |
Tab Size (mm) | 5.2/4.8 x 0.5 |
Overall Length (In.) | 0.57 |
Minimum Wire Size (AWG) | #16 |
Insulation Diameter (In.) | 0.18 |
Overall Width (In.) | 0.6 |
Maximum Wire Insulation Diameter (In.) | 0.18 |
Insulation Diameter (mm) | 4.6 |
Minimum Copper Conductor Size (AWG) | #16 |
Maximum Wire Size (AWG) | #14 |
Wire Strip Length (In.) | 11933 |
Overall Length (mm) | 14.5 |
Overall Width (mm) | 15.2 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Wire Insulation Diameter (mm) | 4.5 |
Overall Depth (In.) | 0.6 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Depth | 0.6 in |
Description
Female Disconnect, right angle, nylon fully insulated, 16 - 14 AWG, .187/.205 x .020 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 10.31 to 11.35A (MSH12-9A)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-BK)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- Panduit Wire Disconnects