Shop All Wire Disconnects
Panduit
Female Disconnect, right angle, nylon fu
Mfr # DNFR14205FIB-KD
Zoro # G3036034
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-9C) or CA-800EZ (CD-800-9) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.57 in
- Features Molded, Flame Retardant, Right-angled Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNFR14205FIB-KD
- Zoro # G3036034
- UPC # 7498378945
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.57 in |
Height | 0.21 in |
Width | 0.4" |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Depth (In.) | 0.6 |
Maximum Wire Insulation Diameter (In.) | 0.18 |
Overall Length (In.) | 0.57 |
Overall Depth (mm) | 15.2 |
Maximum Wire Insulation Diameter (mm) | 4.5 |
Overall Length (mm) | 14.5 |
Overall Width (In.) | 0.6 |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Wire Size (AWG) | #16 |
Overall Width (mm) | 15.2 |
Insulation Diameter (mm) | 4.6 |
Insulation Diameter (In.) | 0.18 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Wire Size (AWG) | #14 |
Wire Strip Length (In.) | 11933 |
Tab Size (mm) | 5.2/4.8 x 0.8 |
Tab Size (In.) | 0.205/0.187 x 0.032 |
Wire Strip Length (mm) | 7.1 |
Depth | 0.6 in |
Description
Female Disconnect, right angle, nylon fully insulated, 16 - 14 AWG, .187/.205 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF015N)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Reclosable Fastener Strap, 900 pk. (170091)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- Panduit Wire Connectors & Disconnects