Shop All Wire Disconnects
Panduit
Female Disconnect, Red, 22-18AWG, PK1000
Mfr # DNF18-250FIB-M
Zoro # G0059888
product price: $333.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Insulation Color Red
- Color Code Red
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-250FIB-M
- Zoro # G0059888
- UPC # 074983827695
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.84 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.062 in |
Width | 0.4" |
Tab Width | 0.25 in |
Maximum Wire Size | 18 AWG |
Wire Size Range | 22 AWG - 18 AWG |
Barrel Inside Diameter | 0.062 in |
Strip Length | 5/16 in |
Minimum Wire Size | 22 AWG |
Overall Height (In.) | 0.22 |
Overall Width (In.) | 0.35 |
Wire Strip Length (mm) | 7.1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (In.) | 11933 |
Tab Size (In.) | 0.250 x 0.032 |
Overall Length (mm) | 21.3 |
Overall Height (mm) | 5.6 |
Maximum Wire Size (AWG) | #18 |
Maximum Copper Conductor Size (AWG) | #18 |
Minimum Wire Size (AWG) | #22 |
Overall Length (In.) | 0.84 |
Overall Width (mm) | 8.9 |
Maximum Wire Insulation Diameter (mm) | 3.6 |
Maximum Wire Insulation Diameter (In.) | 0.14 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards CSA 22.2 No.153, UL 310, Barrel Inside Diameter 0.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 6in, PK5 (HSK-600 3/8 Clr 6)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20494108)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- GARDNER BENDER Bullet Disconnect, M/F Pr 16-14AWG, PK10 (10-163P)
- Panduit Wire Disconnects