Shop All Wire Disconnects
Panduit
Female Disconnect, Red, 22-18AWG, PK100
Mfr # DNF18-250FIB-C
Zoro # G0059897
product price: $76.45
/pk 100, $0.76/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Insulation Color Red
- Color Code Red
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-250FIB-C
- Zoro # G0059897
- UPC # 074983827114
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.84 in |
Barrel Inside Dia. | 0.062 in |
Width | 0.4" |
Maximum Wire Size | 18 AWG |
Barrel Inside Diameter | 0.062 in |
Strip Length | 5/16 in |
Tab Width | 0.25 in |
Wire Size Range | 22 AWG - 18 AWG |
Minimum Wire Size | 22 AWG |
Maximum Wire Insulation Diameter (In.) | 0.14 |
Overall Width (mm) | 8.9 |
Overall Height (mm) | 5.6 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Wire Size (AWG) | #18 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Tab Size (mm) | 6.3 x 0.8 |
Minimum Wire Size (AWG) | #22 |
Wire Strip Length (mm) | 7.1 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Length (In.) | 0.84 |
Overall Width (In.) | 0.35 |
Maximum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (In.) | 11933 |
Overall Height (In.) | 0.22 |
Maximum Wire Insulation Diameter (mm) | 3.6 |
Overall Length (mm) | 21.3 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards CSA 22.2 No.153, UL 310, Barrel Inside Diameter 0.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 3C, CPE, Black, Sold by the FT (SJO1803OW-0/90CASC)
- ITT CANNON CAC 14C 1416 SKT PLUG (CA06COME2027SB01F42)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR60030-2CID)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG52V09)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- Panduit Wire Disconnects