Shop All Wire Disconnects
Panduit
Female Disconnect, premium nylon fully i
Mfr # DPF18-206FIB-M
Zoro # G2859318
product price: $368.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Female Disconnect
- Insulation Premium Nylon - Fully Insulated
- Wire Range 22 - 18 AWG
- Overall Length 0.78 in
- Features Strain Relief, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DPF18-206FIB-M
- Zoro # G2859318
- UPC # 7498320392
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Height | 0.22 in |
Width | 0.3" |
Length In (mm) | 0.78 (19.8) |
Length (In.) | 0.78 |
Height (mm) | 5.6 |
Wire Strip Length In. (mm) | 9/32" (.2812) (7.1) |
Width In (mm) | 0.31 (7.9) |
Tab Size (mm) | 5.2/4.7 x 0.5 |
Length (mm) | 19.8 |
Width (In.) | 0.31 |
Tab Size In. (mm) | 0.205/0.187 x 0.020 (5.2/4.7 x 0.5) |
Width (mm) | 7.9 |
Height (In.) | 0.22 |
Tab Size (In.) | 0.205/0.187 x 0.020 |
Max. Insulation Diameter In. (mm) | 0.133 (3.4) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- SQUARE D Thermal Unit, 2.51 to 3.30A (B3.70)
- HALEX 2In Conduit Mast Support (33520)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- Panduit Wire Connectors & Disconnects