Shop All Wire Disconnects
Panduit
Female Disconnect, Prem Nyln fully Insul, DPF18-187FIB-3K, PK 3000
Mfr # DPF18-187FIB-3K
Zoro # G3036777
product price: $1,044.99
/pk 3000, $0.35/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Female Disconnect
- Insulation Premium Nylon - Fully Insulated
- Wire Range 22 - 18 AWG
- Overall Length 0.78 in
- Features Flame Retardant, Strain Relief, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DPF18-187FIB-3K
- Zoro # G3036777
- UPC # 7498370976
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Height | 0.16 in |
Width | 0.3" |
Height (In.) | 0.16 |
Width In (mm) | 0.29 (7.4) |
Width (In.) | 0.29 |
Tab Size (In.) | 0.187 x 0.032 |
Max. Insulation Diameter In. (mm) | 0.136 (3.5) |
Length (In.) | 0.78 |
Length In (mm) | 0.78 (19.8) |
Wire Strip Length In. (mm) | 9/32" (.2812) (7.1) |
Height (mm) | 4.1 |
Tab Size In. (mm) | 0.187 x 0.032 (4.8 x 0.8) |
Tab Size (mm) | 4.8 x 0.8 |
Length (mm) | 19.8 |
Width (mm) | 7.4 |
Description
Female Disconnect, premium nylon fully insulated, 22 - 18 AWG, .187 x .032 tab size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (9794)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- S.U.R. & R. AUTO PARTS 9/16"5/16" Fem Spring Lock To Nylon (1) (SRRK310)
- Panduit Wire Disconnects