Shop All Wire Disconnects
Panduit
Female Disconnect, Prem Nyln fully Insul, DPF18-111FIB-3K, PK 3000
Mfr # DPF18-111FIB-3K
Zoro # G3037897
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-12A) or CA-800EZ (CD-800-12) applicator
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.71 in
- Features Strain Relief, Flame Retardant, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DPF18-111FIB-3K
- Zoro # G3037897
- UPC # 7498382415
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.71 in |
Height | 0.16 in |
Width | 0.2" |
Overall Height (In.) | 0.16 |
Wire Strip Length (In.) | 11933 |
Insulation Diameter (In.) | 0.13 |
Tab Size (mm) | 2.8 x 0.5 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Length (In.) | 0.71 |
Overall Length (mm) | 18 |
Overall Width (mm) | 4.8 |
Maximum Wire Insulation Diameter (In.) | 0.13 |
Overall Height (mm) | 4.1 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Wire Size (AWG) | #22 |
Insulation Diameter (mm) | 3.4 |
Maximum Wire Size (AWG) | #18 |
Tab Size (In.) | 0.110 x 0.020 |
Wire Strip Length (mm) | 7.1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Width (In.) | 0.19 |
Maximum Wire Insulation Diameter (mm) | 3.4 |
Minimum Copper Conductor Size (AWG) | #22 |
Description
Female Disconnect, premium nylon fully insulated, 22 - 18 AWG, .110 x .020 tab size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-1/2)
- LUTRON Vacancy Dimmer Snsr, Wall, White (MS-Z101-V-WH)
- COLEMAN CABLE Cords 12ft 14/3 SPT-3 AC/Rfrdg (3535SW3323)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- Panduit Wire Disconnects