Shop All Wire Disconnects
Panduit
Female Disconnect, Prem Nyln fully Insul, DPF14-206FIB-3K, PK 3000
Mfr # DPF14-206FIB-3K
Zoro # G3037057
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-11A) or CA-800EZ (CD-800-11) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Flame Retardant, Strain Relief, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DPF14-206FIB-3K
- Zoro # G3037057
- UPC # 7498382374
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Width | 0.3" |
Height | 0.22 in |
Maximum Copper Conductor Size (AWG) | #14 |
Wire Strip Length (In.) | 11933 |
Overall Height (mm) | 5.8 |
Maximum Wire Size (AWG) | #14 |
Insulation Diameter (In.) | 0.16 |
Insulation Diameter (mm) | 4.1 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Width (mm) | 7.9 |
Tab Size (mm) | 5.2/4.8 x 0.5 |
Overall Length (mm) | 19.8 |
Minimum Copper Conductor Size (AWG) | #16 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Overall Length (In.) | 0.78 |
Tab Size (In.) | 0.205/0.187 x 0.020 |
Wire Strip Length (mm) | 7.1 |
Overall Height (In.) | 0.22 |
Minimum Wire Size (AWG) | #16 |
Overall Width (In.) | 0.31 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Description
Female Disconnect, premium nylon fully insulated, 16 - 14 AWG, .187/.205 x .020 tab size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXE)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- METRA ELECTRONICS BLUE NYLON FEMALE QUICK DISCONNECT 16-14 GAUGE .250 (BNFD250F)
- Panduit Wire Connectors & Disconnects