Shop All Wire Terminals
Panduit
Female Disconnect, PK50
Mfr # EDNF14-250FIB-L
Zoro # G0427434
product price: $22.89
/pk 50, $0.46/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Insulation Color Blue
- Connection Material Brass
- Max. Temp. 257 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDNF14-250FIB-L
- Zoro # G0427434
- UPC # 7498327994
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.78 in |
Height | 0.18 in |
Width | 0.29 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Item | Female Disconnect,PK50 |
Connection Material | Brass |
Max. Temp. | 257 Degrees F |
Standards | UL, CSA Listed |
Terminal Type | Female Disconnect |
Seam | Butted |
Max. Voltage | 600V |
Finish | Tin-Plated |
Insulation Dia | 0.16 in |
Product Class | Wire Termination |
Color Coding | Blue |
Max Operating Temperature | 125 degrees Celsius |
Description
Female Disconnect,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-2/0-38-EC)
- GE Push Button Kit, Start-Stop, Size 5 (CR305X520B)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.3A, DIN Rail (S8VK-G03024)
- MS SEDCO Microwave Sensor (MICROSTAR-M)
- PANDUIT Female Disconnect, PK25 (EDV10-250-Q)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PN10-10R-L)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK100 (MVU18-10FBX)
- Panduit Wire Terminals