Shop All Wire Terminals
Panduit
Female Disconnect, PK25
Mfr # EDV10-250-Q
Zoro # G0632482
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Insulation Color Yellow
- Standards UL Recognized, CSA, cULus, E78522, LR31212
- Max. Temp. 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDV10-250-Q
- Zoro # G0632482
- UPC # 7498327980
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 1.03 in |
Height | 0.13 in |
Width | 0.3 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Female Disconnect,PK25 |
Standards | UL Recognized, CSA, cULus, E78522, LR31212 |
Max. Temp. | 194 Degrees F |
Terminal Type | Female Disconnect |
Connection Material | Brass |
Max. Voltage | 600V |
Seam | Grip Sleeve, Butted |
Finish | Tin-Plated |
Insulation Dia | 0.23 in |
Color Coding | Yellow |
Product Class | Wire Termination |
Max Operating Temperature | 90 degrees celsius |
Barrel Type | Sleeved Barrel |
Description
Female Disconnect,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 250V 3-Wire Locking Male Plug Assembly (CS8265)
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP2K0610BD)
- EATON WIRING DEVICES Locking Gnd 3Wire Plug 2P 250V (L620P)
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- PANDUIT Flanged Fork Terminal, nylon insulated, (PN10-10FF-D)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Max. Voltage: 600V (160403-100)
- Panduit Wire Terminals