Shop All Wire Disconnects
Panduit
FEMALE DISCONNECT NYLON INSUL, 12-10 AWG YEL, 2000/PK ROHS, PK 2000
Mfr # DNF10-250FIB-2K
Zoro # G1300644
product price: $1,087.99
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-13B) or CA-800EZ (CD-800-13) applicator
- Color Code Yellow
- Insulation Type Fully Insulated
- Features Molded, Flame Retardant
- Width 0.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF10-250FIB-2K
- Zoro # G1300644
- Country of Origin Unknown
- Category Wire Disconnects
Dimensions
Width | 0.4" |
Maximum Copper Conductor Size (AWG) | #10 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Wire Insulation Diameter (In.) | 0.22 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 4 |
Minimum Wire Size (AWG) | #12 |
Tab Size (mm) | 6.3 x 0.8 |
Wire Strip Length (In.) | 44993 |
Overall Length (mm) | 24.4 |
Maximum Wire Insulation Diameter (mm) | 5.6 |
Maximum Wire Size (AWG) | #10 |
Overall Width (In.) | 0.35 |
Overall Height (mm) | 5.8 |
Overall Height (In.) | 0.23 |
Overall Width (mm) | 8.9 |
Wire Strip Length (mm) | 9.5 |
Overall Length (In.) | 0.96 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Full Back Panel, 1021x1478mm, Gray, Stee (PP1115G)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Round, Galvanized Steel, Square with Pipe (894KH)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- Panduit Wire Disconnects