Shop All Wire Disconnects
Panduit
FEMALE DISCONNECT NYLON FUNNEL, 22-18AWG BLUE, 3000/PK-ROHS, PK 3000
Mfr # DNF14-188FIB-3K
Zoro # G1301554
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-5A) or CA-800EZ (CD-800-5) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Maximum Metric Conductor Size (mm²) 2.5
- Tab Size (In.) 0.187 x 0.020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF14-188FIB-3K
- Zoro # G1301554
- Country of Origin Unknown
- Category Wire Disconnects
Dimensions
Maximum Metric Conductor Size (mm²) | 2.5 |
Tab Size (In.) | 0.187 x 0.020 |
Overall Length (In.) | 0.78 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Minimum Wire Size (AWG) | #16 |
Insulation Diameter (In.) | 0.16 |
Tab Size (mm) | 4.8 x 0.5 |
Maximum Copper Conductor Size (AWG) | #14 |
Insulation Diameter (mm) | 4.1 |
Overall Width (mm) | 7.4 |
Wire Strip Length (In.) | 11933 |
Wire Strip Length (mm) | 7.1 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Width (In.) | 0.29 |
Overall Length (mm) | 19.8 |
Minimum Copper Conductor Size (AWG) | #16 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Maximum Wire Size (AWG) | #14 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 8 AWG, Pink, PK10 (055068-10)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JBH1D)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- Panduit Wire Connectors & Disconnects