Shop All Wire Disconnects
Panduit
Female Disconnect, nylon fully insulated
Mfr # DNF14205FIBX-2K
Zoro # G3036314
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-8B) or CA-800EZ (CD-800-8) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.87 in
- Features Flame Retardant, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF14205FIBX-2K
- Zoro # G3036314
- UPC # 7498382780
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.87 in |
Height | 0.22 in |
Width | 0.3" |
Insulation Diameter (In.) | 0.24 |
Overall Length (In.) | 0.87 |
Maximum Wire Size (AWG) | #14 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (mm) | 7.1 |
Maximum Copper Conductor Size (AWG) | #14 |
Tab Size (In.) | 0.205/0.187 x 0.032 |
Insulation Diameter (mm) | 6.1 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Overall Length (mm) | 22.1 |
Tab Size (mm) | 5.2/4.8 x 0.8 |
Wire Strip Length (In.) | 11933 |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Wire Size (AWG) | #16 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Width (mm) | 7.9 |
Overall Width (In.) | 0.31 |
Description
Female Disconnect, nylon fully insulated, expanded entry, 16 - 14 AWG, .187/.205 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMD-MAI)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC371-SA)
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKN)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- Panduit Wire Connectors & Disconnects